- Helical Crowned Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Bolt Hole | 5.6 mm |
| Efficiency | 95 % |
| Peak Torque | 779 in lb |
| Shaft Type | Single |
| Torque @ 5000 rpm | 259 in lb |
| Key Length | 25 mm |
| Adapter Length | 1.22 in |
| Type | ValueTRUE |
| Flange Square | 61 mm |
| Key Height | 18 mm |
| Frame Size | 60 mm |
| No. of Stages | 1 |
| Length | 57.000 mm |
| Key Square | 5 mm |
| Torque @ 1000 rpm | 364 in lb |
| Inch/Metric | Metric |
| Ratio | 5:1 |
| Pilot Length | 18 mm |
| Slim Line/Standard | Standard |
| Torque @ 3000 rpm | 302 in lb |
| Stiffness | 20.4 in lb/arc min |
| Gearing | Helical Crowned |
| Flange Thickness | 7 mm |
| Inertia | 1.16 in lb |
| Duty | Cyclical Duty |
| Inline/Right Angle | Inline |
| Bolt Circle Dia. | 68 mm |
| Output Shaft Diameter | 16 mm |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Pilot Diameter | 60 mm |
| Series | ValueTRUE |
| Output Shaft Thread | M5 |
| Shaft End Distance | 1 mm |
| Back Lash | 4 arc-minutes |
| Output Shaft Length | 48 mm |
| Weight | 4.409 LB |

