- 2" dia
- Class L
- 52100 Tubular Steel
- Standard Finish
- 180" Long
features
- Surface finish 12 Ra microinch
- Case hardness 58 HRC minimum
- Roundness 80 millionths of an inch
- Hollow design reduces weight and inertia
- Standard straightness 0.001" per foot cumulative
| Length | 180 in |
| Shaft Dia. | 2 in |
| Hardened | Yes |
| Weight per Inch | 0.542 lb |
| Nominal Size | 2 in |
| Finish | Standard |
| Inside Dia. [Max] | 1.313 in |
| Class | L |
| Material | 52100 Tubular Steel |
| Inside Dia. | 1.25 in |
| Shaft Dia. [Min] | 1.9987 in |
| Shaft Dia. [Max] | 1.9994 in |
| Inside Dia. [Min] | 1.188 in |
| Hardness Depth | 0.1 in |
| Weight | 94.3 LB |
| EAN or UPC | 662486365358 |

