- 2" dia
- Class L
- Carbon Steel
- Standard Finish
- 178" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Radial drilled and tapped holes ready for immediate use
| Hole Center to Center | 8 in |
| Shaft Dia. [Max] | 1.9994 in |
| Hardness Depth | 0.1 in |
| Nominal Size | 2 in |
| Shaft Dia. | 2 in |
| Finish | Standard |
| Thread Type | UNC |
| Length | 178 in |
| Hole Center to End of Shaft | 4 in |
| Material | Alloy Steel |
| Thread Pitch | N/A |
| Class | L |
| Weight per Inch | 0.89 lb |
| Shaft Dia. [Min] | 1.9987 in |
| Threads per Inch | 13 |
| Thread Diameter | 1/2 |
| Weight | 158.42 LB |

