- 3/4 Inch , Class L, Stainless, Precision Ground Linear Shafting
features
- Roundness 80 millionths of an inch
- Surface finish 12 Ra microinch
- Standard straightness 0.001" per foot cumulative
- Case hardened to Rc 50-55
- Corrosion-resistant
| Random Length | Yes |
| Class | L |
| Material | Stainless Steel |
| Hardened | Yes |
| Finish | Standard |
| Shaft Dia. | 0.75 in |
| Diameter Tolerance [Min] | 0.7490 in |
| Length | 180 in |
| Hardness Depth | 0.06 in |
| Weight per Inch | 0.125 lb |
| Nominal Size | 3/4 in |
| Diameter Tolerance [Max] | 0.7495 in |
| Weight | 22.2 LB |
| EAN or UPC | 662486372820 |

