- 3/4 Inch , Class S, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Hardness Depth | 0.06 in |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Shaft Dia. | 0.75 in |
| Hole Center to End of Shaft | 3 in |
| Thread Pitch | N/A |
| Class | S |
| Shaft Dia. [Max] | 0.7495 in |
| Length | 36 in |
| Hole Center to Center | 6 in |
| Hardened | Yes |
| Shaft Dia. [Min] | 0.749 in |
| Finish | Standard |
| Thread Diameter | #10 |
| Diameter Tolerance [Min] | 0.7485 in |
| Material | Alloy Steel |
| Diameter Tolerance [Max] | 0.7490 in |
| Weight per Inch | 0.125 lb |
| Nominal Size | 3/4 in |
| Weight | 4.5 LB |

