- 30 MM, Class M, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Weight per Inch | 0.311 lb |
| Class | M |
| Hardness Depth | 0.08 in |
| Finish | Standard |
| Shaft Dia. | 30 mm |
| Diameter Tolerance [Max] | 1.1811 in |
| Length | 180 in |
| Nominal Size | 30 mm |
| Hardened | Yes |
| Material | Alloy Steel |
| Diameter Tolerance [Min] | 1.1806 in |
| Random Length | Yes |
| Weight | 0.131 LB |

