- Spur Gearing
- Cyclical Duty
- 142 mm Frame Size
- Metric
| Efficiency | 88 % |
| Frame Size | 142 mm |
| Back Lash | 9 arc-minutes |
| Ratio | 30:1 |
| No. of Stages | 2 |
| Slim Line/Standard | Standard |
| Type | DuraTRUE |
| Inline/Right Angle | Inline |
| Inch/Metric | Metric |
| Shaft Type | Single |
| Peak Torque | 7380.9 in lb |
| Gearing | Spur Gearing |
| Duty | Cyclical Duty |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Series | DuraTRUE |
| Length | 170.000 mm |
| Weight | 17.2 LB |

