- Spur Gearing
- Cyclical Duty
- 115 mm Frame Size
- Metric
| Torque @ 1000 rpm | 1510 in lb |
| Torque @ 4000 rpm | 996 in lb |
| Ratio | 15:1 |
| Frame Size | 115 mm |
| Back Lash | 9 arc-minutes |
| Series | DuraTRUE |
| No. of Stages | 2 |
| Peak Torque | 2511 in lb |
| Slim Line/Standard | Standard |
| Torque @ 3000 rpm | 1086 in lb |
| Inline/Right Angle | Inline |
| Type | DuraTRUE |
| Inch/Metric | Metric |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Torque @ 2000 rpm | 1226 in lb |
| Shaft Type | Single |
| Inertia | 26.1 in lb |
| Gearing | Spur Gearing |
| Stiffness | 114.1 in lb/arc min |
| Efficiency | 88 % |
| Length | 119.000 mm |
| Adapter Length | 2.36 in |
| Duty | Cyclical Duty |
| Weight | 16.094 LB |

