- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Back Lash | 9 arc-minutes |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Stiffness | 8.2 in lb/arc min |
| Type | DuraTRUE |
| Peak Torque | 460 in lb |
| Duty | Cyclical Duty |
| Gearing | Spur Gearing |
| No. of Stages | 2 |
| Series | DuraTRUE |
| Torque @ 1000 rpm | 222 in lb |
| Inertia | 3.9 in lb |
| Inline/Right Angle | Inline |
| Inch/Metric | Metric |
| Ratio | 50:1 |
| Efficiency | 88 % |
| Torque @ 4000 rpm | 195 in lb |
| Length | 70.000 mm |
| Slim Line/Standard | Standard |
| Torque @ 2000 rpm | 214 in lb |
| Shaft Type | Single |
| Adapter Length | 1.22 in |
| Frame Size | 60 mm |
| Torque @ 3000 rpm | 209 in lb |
| Weight | 1.2 LB |
| EAN or UPC | 662486610571 |

