- Spur Gearing
- Cyclical Duty
- 115 mm Frame Size
- Metric
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Stiffness | 67.6 in lb/arc min |
| Torque @ 1000 rpm | 554 in lb |
| No. of Stages | 1 |
| Slim Line/Standard | Slim Line |
| Inertia | 46.7 in lb |
| Inch/Metric | Metric |
| Back Lash | 8 arc-minutes |
| Efficiency | 98 % |
| Torque @ 5000 rpm | 457 in lb |
| Peak Torque | 1800 in lb |
| Series | DuraTRUE |
| Adapter Length | 2.36 in |
| Duty | Cyclical Duty |
| Shaft Type | Single |
| Torque @ 3000 rpm | 506 in lb |
| Frame Size | 115 mm |
| Inline/Right Angle | Right Angle |
| Length | 195.000 mm |
| Type | DuraTRUE |
| Gearing | Spur Gearing |
| Ratio | 1:1 |
| Weight | 19.841 LB |

