- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Ratio | 3:1 |
| Back Lash | 8 arc-minutes |
| Inch/Metric | Metric |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Peak Torque | 1005 in lb |
| Stiffness | 64.6 in lb/arc min |
| Adapter Length | 1.735 in |
| Torque @ 1000 rpm | 281 in lb |
| Slim Line/Standard | Slim Line |
| Inertia | 12.1 in lb |
| Efficiency | 98 % |
| Duty | Cyclical Duty |
| No. of Stages | 1 |
| Inline/Right Angle | Right Angle |
| Series | DuraTRUE |
| Torque @ 5000 rpm | 232 in lb |
| Type | DuraTRUE |
| Shaft Type | Single |
| Torque @ 3000 rpm | 256 in lb |
| Gearing | Spur Gearing |
| Frame Size | 60 mm |
| Length | 146.000 mm |
| Weight | 4.1 LB |
| EAN or UPC | 662486377887 |

