- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Length | 127.000 mm |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Inline/Right Angle | Right Angle |
| Adapter Length | 1.22 in |
| Torque @ 5000 rpm | 145 in lb |
| Ratio | 10:1 |
| Series | DuraTRUE |
| Inch/Metric | Metric |
| Duty | Cyclical Duty |
| Gearing | Spur Gearing |
| Shaft Type | Single |
| Frame Size | 60 mm |
| Inertia | 3.5 in lb |
| Slim Line/Standard | Slim Line |
| Torque @ 1000 rpm | 176 in lb |
| Peak Torque | 407 in lb |
| Stiffness | 18.5 in lb/arc min |
| Back Lash | 9 arc-minutes |
| No. of Stages | 2 |
| Efficiency | 93 % |
| Torque @ 3000 rpm | 160 in lb |
| Type | DuraTRUE |
| Weight | 2.5 LB |
| EAN or UPC | 662486378358 |

