- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Inch/Metric | Metric |
| Ratio | 20:1 |
| Inline/Right Angle | Right Angle |
| Duty | Cyclical Duty |
| Torque @ 1000 rpm | 211 in lb |
| Length | 109.500 mm |
| Type | DuraTRUE |
| Series | DuraTRUE |
| Torque @ 5000 rpm | 138 in lb |
| Efficiency | 93 % |
| Frame Size | 60 mm |
| Shaft Type | Single |
| Inertia | 2.8 in lb |
| Torque @ 3000 rpm | 161 in lb |
| Stiffness | 20.3 in lb/arc min |
| Adapter Length | 1.22 in |
| Back Lash | 9 arc-minutes |
| No. of Stages | 1 |
| Gearing | Spur Gearing |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Peak Torque | 450 in lb |
| Slim Line/Standard | Standard |
| Weight | 2.5 LB |
| EAN or UPC | 662486879619 |

