- Spur Gearing
- Cyclical Duty
- 142 mm Frame Size
- Metric
| Frame Size | 142 mm |
| Efficiency | 93 % |
| Shaft Type | Single |
| Slim Line/Standard | Standard |
| Torque @ 3000 rpm | 2844 in lb |
| Type | DuraTRUE |
| Inch/Metric | Metric |
| No. of Stages | 1 |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Peak Torque | 7377 in lb |
| Back Lash | 9 arc-minutes |
| Inertia | 89.4 in lb |
| Series | DuraTRUE |
| Inline/Right Angle | Right Angle |
| Ratio | 500:1 |
| Stiffness | 315 in lb/arc min |
| Torque @ 5000 rpm | 2635 in lb |
| Torque @ 1000 rpm | 3314 in lb |
| Duty | Cyclical Duty |
| Gearing | Spur Gearing |
| Weight | 24.0 LB |
| EAN or UPC | 662486757375 |

