- Spur Gearing
- Cyclical Duty
- 90 mm Frame Size
- Inch
| Inline/Right Angle | Right Angle |
| Ratio | 10:1 |
| Series | NemaTRUE |
| Back Lash | 15 arc-minutes |
| No. of Stages | 2 |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Adapter Length | 1.735 in |
| Frame Size | 90 mm |
| Inch/Metric | Inch |
| Shaft Type | Single |
| Stiffness | 14.8 in lb/arc min |
| Torque @ 3000 rpm | 422 in lb |
| Slim Line/Standard | Standard |
| Torque @ 1000 rpm | 462 in lb |
| Efficiency | 93 % |
| Type | NemaTRUE |
| Peak Torque | 1113 in lb |
| Torque @ 5000 rpm | 381 in lb |
| Inertia | 13.7 in lb |
| Length | 6.660 in |
| Gearing | Spur Gearing |
| Duty | Cyclical Duty |
| Weight | 7.5 LB |
| EAN or UPC | 662486849759 |

