- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Inch
| Back Lash | 15 arc-minutes |
| Adapter Length | 1.22 in |
| Torque @ 1000 rpm | 100 in lb |
| Inertia | 2.89 in lb |
| Torque @ 3000 rpm | 91 in lb |
| Length | 4.990 in |
| Peak Torque | 297 in lb |
| Inch/Metric | Inch |
| Series | NemaTRUE |
| Torque @ 5000 rpm | 83 in lb |
| Gearing | Spur Gearing |
| Shaft Type | Single |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Stiffness | 9.8 in lb/arc min |
| Ratio | 15:1 |
| Frame Size | 60 mm |
| Duty | Cyclical Duty |
| Inline/Right Angle | Right Angle |
| Slim Line/Standard | Standard |
| Type | NemaTRUE |
| Weight | 4.0 LB |
| EAN or UPC | 662486546870 |

