- Spur Gearing
- Cyclical Duty
- 90 mm Frame Size
- Inch
| Duty | Cyclical Duty |
| Shaft Type | Single |
| No. of Stages | 2 |
| Ratio | 25:1 |
| Inline/Right Angle | Right Angle |
| Back Lash | 15 arc-minutes |
| Torque @ 3000 rpm | 157 in lb |
| Gearing | Spur Gearing |
| Peak Torque | 635 in lb |
| Torque @ 5000 rpm | 142 in lb |
| Frame Size | 90 mm |
| Adapter Length | 1.735 in |
| Length | 6.660 in |
| Inertia | 10.6 in lb |
| Slim Line/Standard | Standard |
| Efficiency | 93 % |
| Inch/Metric | Inch |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Torque @ 1000 rpm | 172 in lb |
| Stiffness | 21.9 in lb/arc min |
| Type | NemaTRUE |
| Series | NemaTRUE |
| Weight | 7.5 LB |
| EAN or UPC | 662486500605 |

