- 0.1875" Shaft Diameter, 0.078" Long, Type 7, Standard Snap-in Nyliner® Bearing
features
- Easy installation in thin plates
- Double flange construction ensures positive bearing retention
- Sufficient area to take thrust loads
- Automatically adjusting compensation gap
- Smaller flange can be spiraled through the mounting hole
- Thin wall construction
- Snap-in installation is fast and economical
- Greatly increased PV (pressure x surface velocity)
- Higher operating temperatures
- Sophisticated internal lubricant promotes lower friction
| Static Load Rating [Max] | 24 lbf |
| Flange Thickness | 0.03 in |
| Housing Bore | 0.2343 in |
| Bearing Length | 0.078 in |
| Outside Dia. | 0.234 in |
| Shaft Dia. | 0.1875 in |
| Style | Type 7 |
| Weight | 0.05 LB |
| EAN or UPC | 662486109631 |

