- 0.1875" Shaft Diameter, 0.188" Long, Type 6, Standard Flanged Nyliner® Bearing With Anti-Rotation Key
features
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
- Antirotation key inhibits unwanted rotation of bearing
- Thin wall construction
- Automatically adjusting compensation gap
- Greatly increased PV (pressure x surface velocity)
- Higher operating temperatures
- Sophisticated internal lubricant promotes lower friction
| Flange Thickness | 0.025 in |
| Outside Dia. | 0.245 in |
| Housing Bore | 0.234 in |
| Static Load Rating [Max] | 70 lbf |
| Shaft Dia. | 0.1875 in |
| Bearing Length | 0.188 in |
| Style | Type 6 |
| Weight | 0.055 LB |

