- Helical Crowned Gearing
- Cyclical Duty
- 100 mm Frame Size
- Metric
| Slim Line/Standard | Standard |
| Back Lash | 4 arc-minutes |
| No. of Stages | 1 |
| Inline/Right Angle | Inline |
| Ratio | 5:1 |
| Type | UltraTRUE |
| Duty | Cyclical Duty |
| Inch/Metric | Metric |
| Length | 78.000 mm |
| Peak Torque | 4433.85 in lb |
| Frame Size | 100 mm |
| Efficiency | 95 % |
| Series | UltraTRUE |
| Gearing | Helical Crowned |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Shaft Type | Single |
| Weight | 6.0 LB |
| EAN or UPC | 662486485315 |

