- Helical Crowned Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| No. of Stages | 1 |
| Slim Line/Standard | Standard |
| Gearing | Helical Crowned |
| Inch/Metric | Metric |
| Inline/Right Angle | Inline |
| Stiffness | 17.1 in lb/arc min |
| Efficiency | 95 % |
| Ratio | 10:1 |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Type | UltraTRUE |
| Torque @ 1000 rpm | 232 in lb |
| Torque @ 3000 rpm | 200 in lb |
| Shaft Type | Single |
| Back Lash | 4 arc-minutes |
| Peak Torque | 781 in lb |
| Frame Size | 60 mm |
| Series | UltraTRUE |
| Duty | Cyclical Duty |
| Torque @ 5000 rpm | 186 in lb |
| Inertia | 0.85 in lb |
| Weight | 2.0 LB |
| EAN or UPC | 662486544074 |

