- Helical Crowned Gearing
- Cyclical Duty
- 75 mm Frame Size
- Metric
| Torque @ 3000 rpm | 360 in lb |
| Length | 60.000 mm |
| Back Lash | 4 arc-minutes |
| Inertia | 2.4 in lb |
| Inch/Metric | Metric |
| Frame Size | 75 mm |
| No. of Stages | 1 |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Shaft Type | Single |
| Inline/Right Angle | Inline |
| Adapter Length | 1.69 in |
| Gearing | Helical Crowned |
| Efficiency | 95 % |
| Duty | Cyclical Duty |
| Stiffness | 39.5 in lb/arc min |
| Ratio | 10:1 |
| Slim Line/Standard | Standard |
| Series | UltraTRUE |
| Torque @ 5000 rpm | 335 in lb |
| Torque @ 1000 rpm | 418 in lb |
| Type | UltraTRUE |
| Peak Torque | 1393 in lb |
| Weight | 2.5 LB |
| EAN or UPC | 662486445975 |

