- Helical Crowned Gearing
- Cyclical Duty
- 75 mm Frame Size
- Metric
| Frame Size | 75 mm |
| Gearing | Helical Crowned |
| Torque @ 1000 rpm | 849 in lb |
| Slim Line/Standard | Standard |
| Torque @ 3000 rpm | 792 in lb |
| Stiffness | 63.7 in lb/arc min |
| Duty | Cyclical Duty |
| Inch/Metric | Metric |
| Inline/Right Angle | Inline |
| Shaft Type | Single |
| Ratio | 20:1 |
| Length | 117.000 mm |
| Efficiency | 90 % |
| Adapter Length | 1.69 in |
| Peak Torque | 1762 in lb |
| Torque @ 5000 rpm | 762 in lb |
| Back Lash | 5 arc-minutes |
| Inertia | 2.8 in lb |
| Type | UltraTRUE |
| No. of Stages | 2 |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Series | UltraTRUE |
| Weight | 3.0 LB |
| EAN or UPC | 662486582540 |

