- Helical Crowned Gearing
- Cyclical Duty
- 142 mm Frame Size
- Metric
| No. of Stages | 2 |
| Gearing | Helical Crowned |
| Length | 195.000 mm |
| Peak Torque | 12035 in lb |
| Series | UltraTRUE |
| Back Lash | 5 arc-minutes |
| Inertia | 36 in lb |
| Inch/Metric | Metric |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Efficiency | 90 % |
| Stiffness | 479 in lb/arc min |
| Shaft Type | Single |
| Torque @ 5000 rpm | 5207 in lb |
| Torque @ 1000 rpm | 5902 in lb |
| Slim Line/Standard | Standard |
| Duty | Cyclical Duty |
| Ratio | 20:1 |
| Type | UltraTRUE |
| Torque @ 3000 rpm | 5449 in lb |
| Frame Size | 142 mm |
| Inline/Right Angle | Inline |
| Weight | 18.0 LB |
| EAN or UPC | 662486473572 |

