- Helical Crowned Gearing
- Cyclical Duty
- 100 mm Frame Size
- Metric
| Duty | Cyclical Duty |
| Gearing | Helical Crowned |
| Back Lash | 5 arc-minutes |
| Frame Size | 100 mm |
| Torque @ 3000 rpm | 2256 in lb |
| Type | UltraTRUE |
| Ratio | 25:1 |
| Peak Torque | 4974 in lb |
| No. of Stages | 2 |
| Adapter Length | 1.72 in |
| Shaft Type | Single |
| Stiffness | 215 in lb/arc min |
| Slim Line/Standard | Standard |
| Efficiency | 90 % |
| Inch/Metric | Metric |
| Series | UltraTRUE |
| Inline/Right Angle | Inline |
| Length | 146.000 mm |
| Inertia | 9.7 in lb |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Torque @ 5000 rpm | 2168 in lb |
| Torque @ 1000 rpm | 2422 in lb |
| Weight | 8.0 LB |

