- Helical Crowned Gearing
- Cyclical Duty
- 180 mm Frame Size
- Metric
| Peak Torque | 26621 in lb |
| Inch/Metric | Metric |
| Back Lash | 5 arc-minutes |
| Slim Line/Standard | Standard |
| Torque @ 5000 rpm | 11993 in lb |
| Length | 244.000 mm |
| Type | UltraTRUE |
| Series | UltraTRUE |
| No. of Stages | 2 |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Efficiency | 90 % |
| Adapter Length | 3.6 in |
| Torque @ 3000 rpm | 12429 in lb |
| Duty | Cyclical Duty |
| Inertia | 96 in lb |
| Gearing | Helical Crowned |
| Torque @ 1000 rpm | 13256 in lb |
| Stiffness | 1225 in lb/arc min |
| Inline/Right Angle | Inline |
| Ratio | 70:1 |
| Frame Size | 180 mm |
| Shaft Type | Single |
| Weight | 99.0 LB |
| EAN or UPC | 662486520153 |

