- Helical Crowned Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Frame Size | 60 mm |
| Ratio | 100:1 |
| Peak Torque | 851 in lb |
| Torque @ 3000 rpm | 269 in lb |
| Series | UltraTRUE |
| Slim Line/Standard | Standard |
| Type | UltraTRUE |
| Inertia | 0.85 in lb |
| Efficiency | 90 % |
| No. of Stages | 2 |
| Stiffness | 17.9 in lb/arc min |
| Gearing | Helical Crowned |
| Torque @ 5000 rpm | 253 in lb |
| Inch/Metric | Metric |
| Adapter Length | 1.22 in |
| Back Lash | 5 arc-minutes |
| Length | 105.400 mm |
| Duty | Cyclical Duty |
| Shaft Type | Single |
| Inline/Right Angle | Inline |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Torque @ 1000 rpm | 307 in lb |
| Weight | 5.512 LB |
| EAN or UPC | 662486508915 |

