- Helical Crowned Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Shaft Type | Single |
| No. of Stages | 1 |
| Torque @ 3000 rpm | 60 in lb |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Inertia | 3.4 in lb |
| Back Lash | 4 arc-minutes |
| Torque @ 1000 rpm | 65 in lb |
| Duty | Cyclical Duty |
| Peak Torque | 228 in lb |
| Inch/Metric | Metric |
| Torque @ 5000 rpm | 54 in lb |
| Frame Size | 60 mm |
| Gearing | Helical Crowned |
| Stiffness | 35 in lb/arc min |
| Type | UltraTRUE |
| Slim Line/Standard | Standard |
| Inline/Right Angle | Right Angle |
| Efficiency | 98 % |
| Series | UltraTRUE |
| Ratio | 5:1 |
| Housing Width | 86 mm |
| Weight | 2.5 LB |

