- Helical Crowned Gearing
- Cyclical Duty
- 142 mm Frame Size
- Metric
| Series | UltraTRUE |
| Inertia | 115 in lb |
| Torque @ 3000 rpm | 5194 in lb |
| No. of Stages | 1 |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Gearing | Helical Crowned |
| Efficiency | 93 % |
| Housing Width | 222 mm |
| Shaft Type | Single |
| Ratio | 20:1 |
| Type | UltraTRUE |
| Inline/Right Angle | Right Angle |
| Torque @ 5000 rpm | 4963 in lb |
| Duty | Cyclical Duty |
| Slim Line/Standard | Standard |
| Stiffness | 435 in lb/arc min |
| Back Lash | 5 arc-minutes |
| Inch/Metric | Metric |
| Torque @ 1000 rpm | 5627 in lb |
| Frame Size | 142 mm |
| Peak Torque | 11471 in lb |
| Weight | 10.0 LB |
| EAN or UPC | 662486490173 |

