- 0.25" Shaft Diameter, 0.25" Long, Type 6, Standard Flanged Nyliner® Bearing With Anti-Rotation Key
features
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
- Antirotation key inhibits unwanted rotation of bearing
- Thin wall construction
- Automatically adjusting compensation gap
- Greatly increased PV (pressure x surface velocity)
- Higher operating temperatures
- Sophisticated internal lubricant promotes lower friction
| Shaft Dia. | 0.25 in |
| Flange Thickness | 0.025 in |
| Bearing Length | 1/4 in |
| Style | Type 6 |
| Housing Bore | 0.2965 in |
| Outside Dia. | 0.3 in |
| Static Load Rating [Max] | 127 lbf |
| Weight | 0.06 LB |

