- 5/8 Inch , Class S, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Material | Alloy Steel |
| Diameter Tolerance [Max] | 0.6240 in |
| Finish | Standard |
| Shaft Dia. | 0.625 in |
| Random Length | Yes |
| Hardness Depth | 0.04 in |
| Hardened | Yes |
| Nominal Size | 5/8 in |
| Class | S |
| Diameter Tolerance [Min] | 0.6235 in |
| Weight per Inch | 0.086 lb |
| Length | 180 in |
| Weight | 17.4 LB |
| EAN or UPC | 662486449423 |

