- 30 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 97.4 mm Length
- 90 mm Width
description
- Several carriage styles with mounting holes allow for additional mounting configurations in the field or for retrofitting. All provide superior rigidity and design flexibility.
features
- Smooth, quiet movement through patented insert molded recirculation paths and optimized geometries
- Extended lubrication life as a result of grease pockets built into the recirculation path
- Multiple carriage styles and sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Static Pitch Moment | 829 N-m |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Carriage Edge to Rail Edge | 31 mm |
| Bolt Hole Spacing - Length | 52 mm |
| Bolt Hole Spacing - Width [Min] | 72 mm |
| Fitting Location | 7 mm |
| Carriage Mount Bolt (Bottom) | M10 |
| Carriage Mounting Hole Dia. | 8.5 mm |
| Size Code | 30 |
| Width | 90 mm |
| Load Capacity @ 50 KM | 36790 N |
| Accuracy Class | High Precision |
| Length | 97.4 mm |
| Static Capacity | 63700 N |
| Seals | Low Drag |
| Carriage Body Length | 69.4 mm |
| Flange Thickness | 12 mm |
| Carriage Mount Bolt | M8 |
| Bolt Hole Spacing - Width | 72 mm |
| Temperature Range [Max] | 176 °F |
| Static Roll Moment | 1084 N-m |
| Type | Ball |
| Carriage Style | Standard |
| Assembled Height | 42 mm |
| Load Rating | 29200 |
| Preload Level | Clearance |
| Material | Steel |
| Assembly Height Tolerance | ±50 μm |
| Height | 35.9 mm |
| Load Capacity @ 100 KM | 29200 N |
| Ball Bearing Diameter | 5.6 mm |
| Series | 500 Series |
| Weight | 1.2 LB |
| EAN or UPC | 662486667469 |

