- 35 Size Code
- Standard Long Carriage Style
- 0.08 C Preload Level
- 137.1 mm Length
- 100 mm Width
| Carriage Style | Standard Long |
| Bolt Hole Spacing - Width [Min] | 82 mm |
| Fitting Location | 7 mm |
| Static Pitch Moment | 2104 N-m |
| Accuracy Class | High Precision |
| Carriage Edge to Rail Edge | 33 mm |
| Bolt Hole Spacing - Length | 62 mm |
| Height | 41 mm |
| Preload Level | 0.08 C |
| Static Roll Moment | 2048 N-m |
| Ball Bearing Diameter | 6.4 mm |
| Series | 500 Series |
| Load Capacity @ 100 KM | 46700 N |
| Assembly Height Tolerance | ±50 μm |
| Bolt Hole Spacing - Width | 82 mm |
| Material | Steel |
| Length | 137.1 mm |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Width | 100 mm |
| Flange Thickness | 12 mm |
| Carriage Mounting Hole Dia. | 8.5 mm |
| Static Capacity | 110300 N |
| Carriage Body Length | 105.1 mm |
| Load Capacity @ 50 KM | 58838 N |
| Size Code | 35 |
| Carriage Mount Bolt (Bottom) | M10 |
| Carriage Mount Bolt | M8 |
| Assembled Height | 48 mm |
| Type | Ball |
| Temperature Range [Max] | 176 °F |
| Weight | 2.3 LB |
| EAN or UPC | 662486673644 |

