- Ball Rail Accessory
- Rail Bellow Clip Type
- 15 mm Size
- 500 Series
| Size | 15 mm |
| Type | Rail Bellow Clip |
| Series | 500 Series |
| Weight | 0.1 LB |
| EAN or UPC | 662486732006 |
| Size | 15 mm |
| Type | Rail Bellow Clip |
| Series | 500 Series |
| Weight | 0.1 LB |
| EAN or UPC | 662486732006 |