Skip to content Skip to navigation menu
500 Series Rail Plug Ball Rail Accessory

531HP30

500 Series Rail Plug Ball Rail Accessory
Item #101921637
  • Ball Rail Accessory
  • Rail Plug Type
  • 30 mm Size
  • 500 Series
500 Series Rail Plug Ball Rail Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Rail Accessory
  • Rail Plug Type
  • 30 mm Size
  • 500 Series

description

  • An inexpensive and simple method to seal the rail attachment bolt area.

applications

  • For use with to 500 Series Ball Carriage Type A

features

  • Plastic plugs are easily driven in place to any 500 Series Ball Rail with a soft, nonmetallic drift
  • Can be easily removed
Size 30 mm
Series 500 Series
Size Code 30
Type Rail Plug
Weight 0.1 LB
EAN or UPC 662486732150
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison