Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Thomson Industries532HST55

532HST55

500 Series Rail Plug Roller Rail Accessory
Item #103743263
  • Roller Rail Accessory
  • Rail Plug Type
  • 55 mm Size
  • 500 Series
Thomson Industries532HST55
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Rail Accessory
  • Rail Plug Type
  • 55 mm Size
  • 500 Series
Type Rail Plug
Size 55 mm
Series 500 Series
Weight 5.4 LB
EAN or UPC 662486823889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison