- Roller Rail Accessory
- Oil Reservoir Type
- 65 mm Size
- 500 Series
| Series | 500 Series |
| Size | 65 mm |
| Type | Oil Reservoir |
| Weight | 0.18 LB |
| EAN or UPC | 662486735847 |
| Series | 500 Series |
| Size | 65 mm |
| Type | Oil Reservoir |
| Weight | 0.18 LB |
| EAN or UPC | 662486735847 |