- 5/16" Shaft Dia
- 0.3125" Long
- Type 5
- Standard Flanged Nyliner® Bearing
| Outside Dia. | 0.375 in |
| Shaft Dia. | 0.3125 in |
| Static Load Rating [Max] | 202 lbf |
| Flange Thickness | 0.03 in |
| Housing Bore | 0.3745 in |
| Bearing Length | 5/16 in |
| Style | Type 5 |
| Weight | 0.1 LB |
| EAN or UPC | 662486105831 |

