Skip to content Skip to navigation menu
60 Case® Standard Shafting (Metric)

60MM

60 Case® Standard Shafting (Metric)
Item #101196321
  • 60 MM, Class M, Steel, Precision Ground Linear Shafting
60 Case® Standard Shafting (Metric)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 MM, Class M, Steel, Precision Ground Linear Shafting

features

  • Available from stock in most material types and options
  • Made of high quality, specially developed alloy steel
  • Induction hardened with Rockwell values specific to the desired material
  • The case depth is precisely controlled for consistent quality
  • Centerless ground for an industry leading cataloged surface finish of 8 Ra max.
  • Roundness within 0.000080" for class L, S, D, M and 0.000050" for class N
  • Straight within 0.001" per foot cumulative when shipped from the factory
  • Can be cut to your specified length
  • Can be conditioned for corrosive environments
Length 180 in
Class M
Nominal Size 60 mm
Diameter Tolerance [Max] 2.3622 in
Hardness Depth 0.1 in
Random Length Yes
Weight per Inch 1.24 lb
Diameter Tolerance [Min] 2.3615 in
Hardened Yes
Material Carbon Steel
Finish Standard
Shaft Dia. 60.0000 mm
Weight 100.3 LB
EAN or UPC 662486455011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison