- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Inch
| Duty | Cyclical Duty |
| Torque @ 1000 rpm | 105 in lb |
| Ratio | 5:1 |
| Shaft Type | Single |
| Slim Line/Standard | Standard |
| Frame Size | 60 mm |
| Peak Torque | 250 in lb |
| Torque @ 2000 rpm | 88 in lb |
| No. of Stages | 1 |
| Efficiency | 93 % |
| Adapter Length | 1.47 in |
| Stiffness | 6.3 in lb/arc min |
| Inch/Metric | Inch |
| Type | NemaTRUE |
| Back Lash | 13 arc-minutes |
| Series | NemaTRUE |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Gearing | Spur Gearing |
| Length | 1.920 in |
| Inline/Right Angle | Inline |
| Torque @ 3000 rpm | 78 in lb |
| Inertia | 0.22 in lb |
| Torque @ 4000 rpm | 71 in lb |
| Weight | 1.5 LB |

