- Spur Gearing
- Cyclical Duty
- 90 mm Frame Size
- Inch
| Torque @ 2000 rpm | 400 in lb |
| Type | NemaTRUE |
| Stiffness | 16.8 in lb/arc min |
| Series | NemaTRUE |
| Efficiency | 93 % |
| Adapter Length | 1.735 in |
| Inline/Right Angle | Inline |
| Frame Size | 90 mm |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Length | 2.680 in |
| Back Lash | 13 arc-minutes |
| Inertia | 1.2 in lb |
| Slim Line/Standard | Standard |
| Shaft Type | Single |
| Torque @ 3000 rpm | 355 in lb |
| Torque @ 1000 rpm | 490 in lb |
| Inch/Metric | Inch |
| No. of Stages | 1 |
| Gearing | Spur Gearing |
| Duty | Cyclical Duty |
| Ratio | 5:1 |
| Torque @ 4000 rpm | 325 in lb |
| Peak Torque | 700 in lb |
| Weight | 4.2 LB |
| EAN or UPC | 662486560692 |

