- Spur Gearing
- Cyclical Duty
- 115 mm Frame Size
- Inch
| Ratio | 5:1 |
| Duty | Cyclical Duty |
| Inline/Right Angle | Inline |
| Torque @ 2000 rpm | 658 in lb |
| Inch/Metric | Inch |
| Type | NemaTRUE |
| Shaft Type | Single |
| Torque @ 3000 rpm | 582 in lb |
| Inertia | 3.8 in lb |
| Efficiency | 93 % |
| Stiffness | 31 in lb/arc min |
| Adapter Length | 1.925 in |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Series | NemaTRUE |
| Length | 3.490 in |
| Back Lash | 13 arc-minutes |
| Torque @ 4000 rpm | 530 in lb |
| No. of Stages | 1 |
| Slim Line/Standard | Standard |
| Gearing | Spur Gearing |
| Torque @ 1000 rpm | 810 in lb |
| Frame Size | 115 mm |
| Peak Torque | 1000 in lb |
| Weight | 8.9 LB |
| EAN or UPC | 662486564621 |

