- Spur Gearing
- Cyclical Duty
- 90 mm Frame Size
- Inch
| Duty | Cyclical Duty |
| Torque @ 2000 rpm | 454 in lb |
| Inline/Right Angle | Inline |
| Stiffness | 16.8 in lb/arc min |
| Inch/Metric | Inch |
| Gearing | Spur Gearing |
| Efficiency | 88 % |
| Torque @ 1000 rpm | 500 in lb |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Peak Torque | 850 in lb |
| Ratio | 30:1 |
| Series | NemaTRUE |
| Length | 3.530 in |
| Torque @ 3000 rpm | 432 in lb |
| Back Lash | 15 arc-minutes |
| Inertia | 0.66 in lb |
| Frame Size | 90 mm |
| Shaft Type | Single |
| Torque @ 4000 rpm | 416 in lb |
| Slim Line/Standard | Standard |
| No. of Stages | 2 |
| Type | NemaTRUE |
| Weight | 5.5 LB |
| EAN or UPC | 662486562429 |

