- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Inch
| Stiffness | 6.3 in lb/arc min |
| Duty | Cyclical Duty |
| Efficiency | 88 % |
| Slim Line/Standard | Standard |
| Gearing | Spur Gearing |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Series | NemaTRUE |
| Inertia | 0.13 in lb |
| Torque @ 1000 rpm | 202 in lb |
| Torque @ 3000 rpm | 152 in lb |
| Length | 2.610 in |
| Peak Torque | 275 in lb |
| Inch/Metric | Inch |
| Torque @ 2000 rpm | 175 in lb |
| Inline/Right Angle | Inline |
| Type | NemaTRUE |
| No. of Stages | 2 |
| Ratio | 50:1 |
| Shaft Type | Single |
| Back Lash | 15 arc-minutes |
| Adapter Length | 1.22 in |
| Frame Size | 60 mm |
| Torque @ 4000 rpm | 142 in lb |
| Weight | 2.0 LB |
| EAN or UPC | 662486788454 |

