- Spur Gearing
- Cyclical Duty
- 115 mm Frame Size
- Inch
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Shaft Type | Single |
| Torque @ 4000 rpm | 485 in lb |
| Peak Torque | 1000 in lb |
| Back Lash | 13 arc-minutes |
| Inch/Metric | Inch |
| Stiffness | 154 in lb/arc min |
| Slim Line/Standard | Standard |
| Type | NemaTRUE |
| Series | NemaTRUE |
| Ratio | 3:1 |
| Frame Size | 115 mm |
| Torque @ 3000 rpm | 530 in lb |
| Gearing | Spur Gearing |
| Torque @ 2000 rpm | 594 in lb |
| No. of Stages | 1 |
| Inline/Right Angle | Inline |
| Torque @ 1000 rpm | 690 in lb |
| Inertia | 14 in lb |
| Duty | Cyclical Duty |
| Efficiency | 93 % |
| Weight | 8.8 LB |
| EAN or UPC | 662486575658 |

