- Spur Gearing
- Cyclical Duty
- 60 mm Frame Size
- Metric
| Inch/Metric | Metric |
| Peak Torque | 381 in lb |
| Inertia | 4.1 in lb |
| Length | 51.000 mm |
| Shaft Type | Single |
| Stiffness | 15.9 in lb/arc min |
| Output Shaft Length | 35 mm |
| Series | XTRUE |
| Adapter Length | 1.22 in |
| Duty | Cyclical Duty |
| Key Height | 16 mm |
| Back Lash | 13 arc-minutes |
| Gearing | Spur Gearing |
| Output Shaft Thread | M5 |
| Key Length | 25 mm |
| Torque @ 2000 rpm | 121 in lb |
| Pilot Length | 3 mm |
| Torque @ 3000 rpm | 102 in lb |
| Bolt Circle Dia. | 52 mm |
| No. of Stages | 1 |
| Shaft End Distance | 2.5 mm |
| Ratio | 7:1 |
| Type | XTRUE |
| Torque @ 4000 rpm | 93 in lb |
| Output Shaft Diameter | 14 mm |
| Frame Size | 60 mm |
| Torque @ 1000 rpm | 149 in lb |
| Inline/Right Angle | Inline |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Key Width | 5 mm |
| Pilot Diameter | 40 mm |
| Thread | M5 |
| Slim Line/Standard | Standard |
| Flange Square | 61 mm |
| Efficiency | 93 % |
| Weight | 2.205 LB |

