- 8 mm Shaft Diameter
- 8 mm Long
- Type 5
- Standard Flanged Metric Nyliner® Bearing
features
- Thin wall construction
- Automatically adjusting compensation gap
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
- Greatly increased PV (pressure x surface velocity)
- Higher operating temperatures
- Sophisticated internal lubricant promotes lower friction
| Static Load Rating [Max] | 202 lbf |
| Bearing Length | 8 mm |
| Flange Thickness | 0.8 mm |
| Style | Type 5 |
| Housing Bore | 9.6 mm |
| Outside Dia. | 9.65 mm |
| Shaft Dia. | 8 mm |
| Weight | 0.1 LB |

