- 10 MM Shaft Diameter, 10 MM Long, Type 5, Standard Flanged Metric Nyliner® Bearing
features
- Thin wall construction
- Automatically adjusting compensation gap
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
| Housing Bore | 11.6 mm |
| Static Load Rating [Max] | 297 lbf |
| Outside Dia. | 11.65 mm |
| Flange Thickness | 0.8 mm |
| Shaft Dia. | 10 mm |
| Style | Type 5 |
| Bearing Length | 10 mm |
| Weight | 0.05 LB |
| EAN or UPC | 662486461623 |

