- 6 MM Shaft Diameter, 2 MM Long, Type 7, Standard Snap-in Metric Nyliner® Bearing
features
- Easy installation in thin plates
- Double flange construction ensures positive bearing retention
- Sufficient area to take thrust loads
- Automatically adjusting compensation gap
- Smaller flange can be spiraled through the mounting hole
- Thin wall construction
- Snap-in installation is fast and economical
| Shaft Dia. | 6 mm |
| Style | Type 7 |
| Bearing Length | 2 mm |
| Static Load Rating [Max] | 34 lbf |
| Flange Thickness | 0.76 mm |
| Housing Bore | 7.2 mm |
| Outside Dia. | 7.25 mm |
| Weight | 0.045 LB |

