- 0.5" Shaft Diameter, 0.078" Long, Type 7, Standard Snap-in Nyliner® Bearing
features
- Easy installation in thin plates
- Double flange construction ensures positive bearing retention
- Sufficient area to take thrust loads
- Automatically adjusting compensation gap
- Smaller flange can be spiraled through the mounting hole
- Thin wall construction
- Snap-in installation is fast and economical
- Greatly increased PV (pressure x surface velocity)
- Higher operating temperatures
- Sophisticated internal lubricant promotes lower friction
| Shaft Dia. | 0.5 in |
| Flange Thickness | 0.03 in |
| Static Load Rating [Max] | 68 lbf |
| Housing Bore | 0.5625 in |
| Style | Type 7 |
| Bearing Length | 0.078 in |
| Outside Dia. | 0.562 in |
| Weight | 0.08 LB |
| EAN or UPC | 662486109686 |

